Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 2-3/8 In. L
Mfr # C6360A
Zoro # G1839792
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150 W
- Length 2 3/8 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 41W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # C6360A
- Zoro # G1839792
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 3/8 in |
Lead Length | 10 in |
Diameter | 5/8 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 150 W |
Heater Voltage | 120V AC |
Watt Density | 41W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 900 Degrees F |
Sheath Material | 304 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 5/8 in, Length 2 3/8 in, 150 W Watts, Watt Density 41W/sq in, Max. Temp. Capability 900 Degrees F, Sheath Material 304 Stainless Steel, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10x10x2 MERV 12 Pleated AC Furnace Air Filter, 4PK (10102.12 4PK)
- GERMGUARDIAN HEPA Filter, UV-C, Odor Reduction (AC4711W)
- ALL-FILTERS 12 in. x 20 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (12201.8 12PK)
- DAYTON Damper, Vert/Horiz Mtg, 9 3/4 Sq (2FTW8)
- VULCAN Swaged Cartridge Heater, 2-1/4 In. L (TB503A)
- VULCAN Swaged Cartridge Heater, 192W/sq. In. (TB5055B)
- VULCAN Swaged Cartridge Heater, 114W/sq. In. (TB3821A)
- VULCAN Swaged Cartridge Heater, 42W/sq. In. (C5180A)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505A)
- VULCAN Swaged Cartridge Heater, Dia. 1/2 In. (TB5013A)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00348)
- Vulcan Cartridge Heaters