Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 2-3/8 In. L
Mfr # C3830B
Zoro # G0947816
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 75 W
- Length 2 3/8 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 34W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # C3830B
- Zoro # G0947816
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 3/8 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 75 W |
Heater Voltage | 240V AC |
Watt Density | 34W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 900 Degrees F |
Sheath Material | Corrosion Resistant 304 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 3/8 in, Length 2 3/8 in, 75 W Watts, Watt Density 34W/sq in, Max. Temp. Capability 900 Degrees F, Sheath Material Corrosion Resistant 304 Stainless Steel, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Alum Htd Rd Vent Port For 4" Thick Freez (W88-1010)
- AAON CONTROL IGNITION DIRECT 2STG4 (V57871)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 8 (6B921)
- MANITOWOC Top Cover (4012029)
- VULCAN Swaged Cartridge Heater, 28W/sq. In. (C758A)
- VULCAN Swaged Cartridge Heater, 172W/sq. In. (TB3815A)
- VULCAN Swaged Cartridge Heater, 73W/sq. In. (TB386A)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505B)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505A)
- VULCAN Swaged Cartridge Heater, 46W/sq. In. (TB5065A)
- TEMPCO Swaged Cartridge Heater, 115W/sq. In. (HDC17278)
- Vulcan Electric Process Heaters