Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 2-1/4 In. L
Mfr # TB503A
Zoro # G1060324
original price:
$64.09
9% off
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 280 W
- Length 2 1/4 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 102W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vulcan
- MFR # TB503A
- Zoro # G1060324
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 1/4 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 280 W |
Heater Voltage | 120V AC |
Watt Density | 102W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,600 Degrees F |
Sheath Material | Corrosion Resistant Alloy |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/2 in, Length 2 1/4 in, 280 W Watts, Watt Density 102W/sq in, Max. Temp. Capability 1,600 Degrees F, Sheath Material Corrosion Resistant Alloy, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW 6 in. x 6 in. x 5 in. 26 Gauge Flue Wye (26FY6X6X5)
- HONEYWELL Calibration/Cover Tool (CCT735A/U)
- KOCH FILTER Syn Bag/Pkt Fltr, MERV12, 24"x24"x12", 6P (206-106-112)
- ANTUNES Air Pressure Switch, Gray Spring (JD-2-GREY)
- VULCAN Swaged Cartridge Heater, 3 In. L (TB5015B)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506A)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506B)
- VULCAN Swaged Cartridge Heater, 35W/sq. In. (C5170A)
- VULCAN Swaged Cartridge Heater, 80W/sq. In. (TB6214A)
- VULCAN Swaged Cartridge Heater, 35W/sq. In. (C5170B)
- VULCAN Swaged Cartridge Heater, 85W/sq. In. (TB3035A)
- Vulcan Heaters & Furnaces