Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 192W/sq. In.
Mfr # TB5055B
Zoro # G2917467
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750 W
- Length 3 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 192W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # TB5055B
- Zoro # G2917467
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 3 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 750 W |
Heater Voltage | 240V AC |
Watt Density | 192W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | Corrosion Resistant Alloy |
Max. Temp. Capability | 1,600 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 1/2 in, Length 3 in, 750 W Watts, Watt Density 192W/sq in, Max. Temp. Capability 1,600 Degrees F, Sheath Material Corrosion Resistant Alloy, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Dial Kit, 4-Way Mount (4590-096)
- ROBERTSHAW Vent Fan Motor (33-100)
- YELLOW JACKET Black Ball Valve Hose (25802)
- SCHNEIDER ELECTRIC Valve, 1-1/2", Mixing, 28 gpm (VB-7313-0-4-10)
- VULCAN Swaged Cartridge Heater, 172W/sq. In. (TB3815A)
- VULCAN Swaged Cartridge Heater, 73W/sq. In. (TB386B)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505B)
- VULCAN Swaged Cartridge Heater, 42W/sq. In. (C5180A)
- VULCAN Swaged Cartridge Heater, 2-3/8 In. L (C3830B)
- VULCAN Swaged Cartridge Heater, 57W/sq. In. (TB6025B)
- TEMPCO Swaged Cartridge Heater, 100W/sq. In. (HDC20601)
- Vulcan Electric Process Heaters