Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 115W/sq. In.
Mfr # TB380B
Zoro # G1896465
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100 W
- Length 1 1/4 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 115W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # TB380B
- Zoro # G1896465
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 1 1/4 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 100 W |
Heater Voltage | 240V AC |
Watt Density | 115W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | Corrosion Resistant Alloy |
Max. Temp. Capability | 1,600 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 3/8 in, Length 1 1/4 in, 100 W Watts, Watt Density 115W/sq in, Max. Temp. Capability 1,600 Degrees F, Sheath Material Corrosion Resistant Alloy, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 12-3/4x20-3/4x1", MERV 5 (15A733)
- HONEYWELL Yoke Assy., Mp953B, D, F. (316059A/U)
- CARRIER Hall Effect Sensor (50HJ442730)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 48 in Blade Dia, 3 HP (7D530)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506B)
- VULCAN Swaged Cartridge Heater, 46W/sq. In. (TB5065A)
- VULCAN Swaged Cartridge Heater, 95W/sq. In. (TB3070A)
- VULCAN Swaged Cartridge Heater, 35W/sq. In. (C5170A)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505B)
- VULCAN Swaged Cartridge Heater, 3 In. L (TB5015B)
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. (HDC14049)
- Vulcan Electric Process Heaters