Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 114W/sq. In.
Mfr # TB3821B
Zoro # G1961951
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 200 W
- Length 2 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 114W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vulcan
- MFR # TB3821B
- Zoro # G1961951
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 200 W |
Heater Voltage | 240V AC |
Watt Density | 114W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | Corrosion Resistant Alloy |
Max. Temp. Capability | 1,600 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 3/8 in, Length 2 in, 200 W Watts, Watt Density 114W/sq in, Max. Temp. Capability 1,600 Degrees F, Sheath Material Corrosion Resistant Alloy, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Dial Fan Control, 3 Speed (27180)
- ALL-FILTERS 16X16X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (16162.8 4PK)
- BROAN-NUTONE Broan 643 Aluminum Wall Cap and Fits 8 in. Round Duct (643)
- CONBRACO INDUSTRIES Glass Nuts, 5/8" (C-1408-06)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388A)
- VULCAN Swaged Cartridge Heater, 57W/sq. In. (TB6025B)
- VULCAN Swaged Cartridge Heater, 28W/sq. In. (C758A)
- VULCAN Swaged Cartridge Heater, 100W/sq. In. (TB506B)
- VULCAN Swaged Cartridge Heater, 73W/sq. In. (TB386A)
- VULCAN Swaged Cartridge Heater, 46W/sq. In. (TB5065A)
- TEMPCO Swaged Cartridge Heater, 85W/sq. In. (HDC00242)
- Vulcan Cartridge Heaters