Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 100W/sq. In.
Mfr # TB506B
Zoro # G1277902
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 550 W
- Length 4 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 100W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # TB506B
- Zoro # G1277902
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 4 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 550 W |
Heater Voltage | 240V AC |
Watt Density | 100W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,600 Degrees F |
Sheath Material | Corrosion Resistant Alloy |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 1/2 in, Length 4 in, 550 W Watts, Watt Density 100W/sq in, Max. Temp. Capability 1,600 Degrees F, Sheath Material Corrosion Resistant Alloy, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-7A-1010-0011)
- ALL-FILTERS 16X20X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (16202.13 4PK)
- MOVINCOOL Drain Tank (484731-0220)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 71 cfm, 8 in W. (3239100)
- VULCAN Swaged Cartridge Heater, 114W/sq. In. (TB3821A)
- VULCAN Swaged Cartridge Heater, 95W/sq. In. (TB3070A)
- VULCAN Swaged Cartridge Heater, Dia. 1/2 In. (TB5013A)
- VULCAN Swaged Cartridge Heater, 73W/sq. In. (TB386B)
- VULCAN Swaged Cartridge Heater, 85W/sq. In. (TB3035A)
- VULCAN Swaged Cartridge Heater, 28W/sq. In. (C758A)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00613)
- Vulcan Cartridge Heaters