Shop All Cartridge Heaters
Vulcan
Swaged Cartridge Heater, 100W/sq. In.
Mfr # TB506A
Zoro # G1866207
original price:
$53.59
10% off
new price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 550 W
- Length 4 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 100W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # TB506A
- Zoro # G1866207
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 4 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | + 0.000/-0.004 in |
Details
Watts | 550 W |
Heater Voltage | 120V AC |
Watt Density | 100W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | Corrosion Resistant Alloy |
Max. Temp. Capability | 1,600 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/2 in, Length 4 in, 550 W Watts, Watt Density 100W/sq in, Max. Temp. Capability 1,600 Degrees F, Sheath Material Corrosion Resistant Alloy, Precision Sheath Dia. Tolerance + 0.000/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Blade 5/16 In Bore (99020166)
- FIREYE Amplifier (MEUV4)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L100EL)
- HONEYWELL C7250A1001 Electronic 20K Temp (C7250A1001)
- VULCAN Swaged Cartridge Heater, 80W/sq. In. (TB6214A)
- VULCAN Swaged Cartridge Heater, 114W/sq. In. (TB3821B)
- VULCAN Swaged Cartridge Heater, 2-3/8 In. L (C3830B)
- VULCAN Swaged Cartridge Heater, 64W/sq. In. (TB505A)
- VULCAN Swaged Cartridge Heater, 3 In. L (TB5015B)
- VULCAN Swaged Cartridge Heater, 95W/sq. In. (TB3070A)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC00383)
- Vulcan Heaters & Furnaces