Shop All Finned and Strip Heaters
Vulcan
Strip Heater, 42-1/2 In. L, 1200 Deg F
Mfr # OS1442-1500B
Zoro # G1838803
product price: $94.55
/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 42 1/2 in
- Mounting Dimension 41 1/2 in
- Watts 1,500 W
- Watt Density 13W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # OS1442-1500B
- Zoro # G1838803
- UPC # 094701158108
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 42 1/2 in |
Mounting Dimension | 41 1/2 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 1,500 W |
Watt Density | 13W/sq in |
Terminals | Offset |
Material | Stainless Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Includes | Mounting Tabs |
Sheath Material | Stainless Steel |
Standards | UL Recognized |
Phase | 1 |
Mounting Type | Surface Mount |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Offset, Overall Length 42 1/2 in, Mounting Dimension 41 1/2 in, 1,500 W Watts, Watt Density 13W/sq in, Sheath Material Stainless Steel, Material Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Centrifugal Blower, 10 HP, 2648 cfm (ABT-600)
- EZ-FLO EASTMAN WTR HTR PAN ALUM 24"" (60079)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Paintable (Each) (LVSL0001PG)
- UNITED ELECTRIC Differential Pressure Switch (J21K-232)
- VULCAN Strip Heater, 240V, 14 In. L, 1200 Deg F (OS1214-300B)
- VULCAN Strip Heater, 35-7/8 In. L, 1200 Deg F (OS1235-1000B)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1217-500A)
- VULCAN Finned Strip Heater, 21 In. L, 1200 Deg F (OSF1521-1900A)
- VULCAN Finned Strip Heater, 12 In. L, 1200 Deg F (OSF1512-900A)
- VULCAN Strip Heater, 240V, 12 In. L, 1200 Deg F (OS1212-250B)
- TEMPCO Heater, 240V, 19-1/2 In. L, 1200 Deg F (CSF00080)
- Vulcan Electric Process Heaters