Shop All Finned and Strip Heaters
Vulcan
Strip Heater, 30-1/2 In. L, 1200 Deg F
Mfr # OS1430-1250B
Zoro # G2491693
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 30 1/2 in
- Mounting Dimension 29 1/2 in
- Watts 1,250 W
- Watt Density 15W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # OS1430-1250B
- Zoro # G2491693
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 30 1/2 in |
Mounting Dimension | 29 1/2 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 1,250 W |
Watt Density | 15W/sq in |
Terminals | Offset |
Includes | Mounting Tabs |
Mounting Type | Surface Mount |
Phase | 1 |
Sheath Material | Stainless Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Standards | UL Recognized |
Material | Stainless Steel |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Offset, Overall Length 30 1/2 in, Mounting Dimension 29 1/2 in, 1,250 W Watts, Watt Density 15W/sq in, Sheath Material Stainless Steel, Material Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALTEK 220MM SENSOR LENGTH HYDROSTAT HUMIDISTAT 30-100F 250V-AC THERMOSTAT (HG80 43044011)
- 3M CUNO Replacement Cartridge Bev160 .2Micron (56134-03)
- WHIRLPOOL Energy Star 6,000 BTU 115V Window-Mounted Air Conditioner (WHAW061CW)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Fast Opening, 1/2 in Inlet Size (36J22-214)
- VULCAN Strip Heater, 15-1/4 In. L, 1200 Deg F (OS1215-325B)
- VULCAN Finned Strip Heater, 240V, 19-1/2 In. L (OSF1519-1000B)
- VULCAN Strip Heater, 1200 Deg F, 23-3/4 In. L (OS1423-1000B)
- VULCAN Finned Strip Heater, 240V, 17-7/8 In. L (OSF1517-750B)
- VULCAN Strip Heater, 120V, 14 In. L, 1200 Deg F (OS1414-500A)
- VULCAN Strip Heater, 240V, 12 In. L, 1200 Deg F (OS1212-250B)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00517)
- Vulcan Finned and Strip Heaters