Shop All Finned and Strip Heaters
Vulcan
Strip Heater, 25-1/2 In. L, 1200 Deg F
Mfr # OS1225-500B
Zoro # G0326051
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 25 1/2 in
- Mounting Dimension 24 1/2 in
- Watts 500 W
- Watt Density 8W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # OS1225-500B
- Zoro # G0326051
- UPC # 094701126336
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 25 1/2 in |
Mounting Dimension | 24 1/2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 500 W |
Watt Density | 8W/sq in |
Terminals | Offset |
Sheath Material | Stainless Steel |
Mounting Type | Surface Mount |
Material | Stainless Steel |
Includes | Mounting Tabs |
Max. Sheath Temp. | 1,200 Degrees F |
Phase | 1 |
Standards | UL Recognized |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Offset, Overall Length 25 1/2 in, Mounting Dimension 24 1/2 in, 500 W Watts, Watt Density 8W/sq in, Sheath Material Stainless Steel, Material Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X16X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (16162.10 6PK)
- US DUCT US Duct Clamp Together Manual Blast Gate, 3" Diameter, Galvanized (RCO03.G)
- XPOWER Air Movier, 115, 15.4 W. (P-26AR)
- PLASTIC SUPPLY Reducer Coupling, 6 in x 4 in Duct Dia, Type I PVC, 8-3/4" L (PVCR06X04)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-1000B)
- VULCAN Strip Heater, 240V, 12 In. L, 1200 Deg F (OS1412-350B)
- VULCAN Finned Strip Heater, 120V, 10-1/2 In. L (OSF1510-475A)
- VULCAN Strip Heater, 240V, 8 In. L, 1200 Deg F (OS1208-150B)
- VULCAN Finned Strip Heater, 120V, 25-1/2 In. L (OSF1525-1500A)
- VULCAN Strip Heater, 1200 Deg F, 23-3/4 In. L (OS1223-750B)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1217-500B)
- Vulcan Heaters & Furnaces