Shop All Finned and Strip Heaters
Vulcan
Strip Heater, 240V, 8 In. L, 1200 Deg F
Mfr # OS1208-150B
Zoro # G3266733
original price:
$54.95
18% off
new price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 8 in
- Mounting Dimension 7 in
- Watts 150 W
- Watt Density 12W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # OS1208-150B
- Zoro # G3266733
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 8 in |
Mounting Dimension | 7 in |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 150 W |
Watt Density | 12W/sq in |
Terminals | Offset |
Sheath Material | Stainless Steel |
Mounting Type | Surface Mount |
Standards | UL Recognized |
Material | Stainless Steel |
Includes | Mounting Tabs |
Max. Sheath Temp. | 1,200 Degrees F |
Phase | 1 |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Offset, Overall Length 8 in, Mounting Dimension 7 in, 150 W Watts, Watt Density 12W/sq in, Sheath Material Stainless Steel, Material Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, Shaded Pole, 115V, 9W (EC9W115)
- TOUGH GUY Flue Brush, Dia 3 1/4, 1/4 MNPT, Length 8 (3EDH6)
- DAYTON Square Fire Damper, 15-3/4 In. W (2TGC4)
- DEKTITE Grey Rnd Base Metal Flash, 1/4" To 5" (DF103G)
- VULCAN Finned Strip Heater, 240V, 19-1/2 In. L (OSF1519-1000B)
- VULCAN Finned Strip Heater, 21 In. L, 1200 Deg F (OSF1521-1900A)
- VULCAN Finned Strip Heater, 120V, 17-7/8 In. L (OSF1517-1550A)
- VULCAN Finned Strip Heater, 21 In. L, 1200 Deg F (OSF1521-1900B)
- VULCAN Strip Heater, 23-3/4 In. L, 1200 Deg F (OS1423-1500B)
- VULCAN Strip Heater, 240V, 21 In. L, 1200 Deg F (OS1221-500B)
- TEMPCO Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F (CSH00338)
- Vulcan Electric Process Heaters