Shop All Finned and Strip Heaters
Vulcan
Strip Heater, 240V, 21 In. L, 1200 Deg F
Mfr # OS1421-750B
Zoro # G0729477
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 21 in
- Mounting Dimension 20 in
- Watts 750 W
- Watt Density 14W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # OS1421-750B
- Zoro # G0729477
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 21 in |
Mounting Dimension | 20 in |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 750 W |
Watt Density | 14W/sq in |
Terminals | Offset |
Material | Stainless Steel |
Standards | UL Recognized |
Mounting Type | Surface Mount |
Includes | Mounting Tabs |
Sheath Material | Stainless Steel |
Phase | 1 |
Max. Sheath Temp. | 1,200 Degrees F |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Offset, Overall Length 21 in, Mounting Dimension 20 in, 750 W Watts, Watt Density 14W/sq in, Sheath Material Stainless Steel, Material Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Grille Cover, High Impact Polystyrene (MCP44-IC)
- GREYSTONE Alum Wall Register 12X6 (CA102M 12X6)
- AAON USBLink 2 Adapter (ASM01963)
- LEVITON PULL CHAIN BRASS 36"" 1PK (C20-00006-000)
- VULCAN Strip Heater, 240V, 12 In. L, 1200 Deg F (OS1412-350B)
- VULCAN Strip Heater, 35-7/8 In. L, 1200 Deg F (OS1435-1500B)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-500B)
- VULCAN Strip Heater, 120V, 8 In. L, 1200 Deg F (OS1208-150A)
- VULCAN Strip Heater, 240V, 12 In. L, 1200 Deg F (OS1212-250B)
- VULCAN Finned Strip Heater, 120V, 15-1/4 In. L (OSF1515-1250A)
- TEMPCO Strip Heater, 19-1/2 In. L, 1200 Deg F (CSH00328)
- Vulcan Electric Process Heaters