Shop All Finned and Strip Heaters
Vulcan
Strip Heater, 240V, 14 In. L, 1200 Deg F
Mfr # OS1214-300B
Zoro # G2729973
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 14 in
- Mounting Dimension 13 in
- Watts 300 W
- Watt Density 10W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vulcan
- MFR # OS1214-300B
- Zoro # G2729973
- UPC # 094701135666
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 14 in |
Mounting Dimension | 13 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 300 W |
Watt Density | 10W/sq in |
Terminals | Offset |
Mounting Type | Surface Mount |
Includes | Mounting Tabs |
Standards | UL Recognized |
Max. Sheath Temp. | 1,200 Degrees F |
Material | Stainless Steel |
Sheath Material | Stainless Steel |
Phase | 1 |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Offset, Overall Length 14 in, Mounting Dimension 13 in, 300 W Watts, Watt Density 10W/sq in, Sheath Material Stainless Steel, Material Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON BLACK GALVANIZED STEEL 2 in DECORATIVE RAFTER CLIPS, 12PK (RC2)
- XPOWER 1/3 HP, 2400 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with GFCI Power Outlets for Daisy Chain (X-600A GREEN)
- AIR KING Filter, Humidifier (9932)
- JB INDUSTRIES Coupler (QC-208)
- VULCAN Strip Heater, 30-1/2 In. L, 1200 Deg F (OS1430-1250B)
- VULCAN Finned Strip Heater, 240V, 25-1/2 In. L (OSF1525-1500B)
- VULCAN Strip Heater, 23-3/4 In. L, 1200 Deg F (OS1423-700A)
- VULCAN Strip Heater, 15-1/4 In. L, 1200 Deg F (OS1215-325B)
- VULCAN Strip Heater, 42-1/2 In. L, 1200 Deg F (OS1442-1500B)
- VULCAN Finned Strip Heater, 240V, 19-1/2 In. L (OSF1519-1000B)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH01603)
- Vulcan Heaters & Furnaces