Shop All Finned and Strip Heaters
Vulcan
Strip Heater, 23-3/4 In. L, 1200 Deg F
Mfr # OS1423-700A
Zoro # G1255441
original price:
$90.85
30% off
new price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 23 3/4 in
- Mounting Dimension 22 3/4 in
- Watts 700 W
- Watt Density 9W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # OS1423-700A
- Zoro # G1255441
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 23 3/4 in |
Mounting Dimension | 22 3/4 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 700 W |
Watt Density | 9W/sq in |
Terminals | Offset |
Standards | UL Recognized |
Phase | 1 |
Sheath Material | Stainless Steel |
Mounting Type | Surface Mount |
Max. Sheath Temp. | 1,200 Degrees F |
Material | Stainless Steel |
Includes | Mounting Tabs |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Offset, Overall Length 23 3/4 in, Mounting Dimension 22 3/4 in, 700 W Watts, Watt Density 9W/sq in, Sheath Material Stainless Steel, Material Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1789868 Flow Check Piston Kit (B1789868)
- EBM-PAPST Compact Blower, Square, 12V DC, 32.4 cfm cfm, 5 1/3 in W. (RG90-18/12N)
- AMERIMAX HOME PRODUCTS 100PK 5x7 Galv Flashing (70800)
- SENGOKU Convection Replacement Wick (OS-0023)
- VULCAN Strip Heater, 240V, 12 In. L, 1200 Deg F (OS1212-250B)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1217-500A)
- VULCAN Strip Heater, 1200 Deg F, 23-3/4 In. L (OS1423-1000B)
- VULCAN Strip Heater, 25-1/2 In. L, 1200 Deg F (OS1225-500A)
- VULCAN Strip Heater, 10-1/2 In. L, 1200 Deg F (OS1410-400A)
- VULCAN Strip Heater, 240V, 21 In. L, 1200 Deg F (OS1221-500B)
- TEMPCO Heater, 120V, 25-1/2 In. L, 1200 Deg F (CSF00513)
- Vulcan Electric Process Heaters