Shop All Finned and Strip Heaters
Vulcan
Strip Heater, 17-7/8 In. L, 1200 Deg F
Mfr # OS1217-500A
Zoro # G2422682
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 17 7/8 in
- Mounting Dimension 16 7/8 in
- Watts 500 W
- Watt Density 12W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # OS1217-500A
- Zoro # G2422682
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 17 7/8 in |
Mounting Dimension | 16 7/8 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 500 W |
Watt Density | 12W/sq in |
Terminals | Offset |
Sheath Material | Stainless Steel |
Includes | Mounting Tabs |
Phase | 1 |
Standards | UL Recognized |
Material | Stainless Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Mounting Type | Surface Mount |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Offset, Overall Length 17 7/8 in, Mounting Dimension 16 7/8 in, 500 W Watts, Watt Density 12W/sq in, Sheath Material Stainless Steel, Material Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Kit15815 Gas Furnace Control (KIT15815)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/2000 W (3END2)
- ASCO 4-12# 1/4 in. NPT CONN MINI # SW (HB40A214)
- POWERS CONTROLS Retrostat Kit, Single Temperature, Heating and Cooling, 2 Pipe (192-850)
- VULCAN Strip Heater, 10-1/2 In. L, 1200 Deg F (OS1410-400B)
- VULCAN Strip Heater, 240V, 8 In. L, 1200 Deg F (OS1408-250B)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-750B)
- VULCAN Strip Heater, 240V, 8 In. L, 1200 Deg F (OS1208-150B)
- VULCAN Strip Heater, 120V, 8 In. L, 1200 Deg F (OS1208-150A)
- VULCAN Finned Strip Heater, 240V, 23-3/4 In. L (OSF1523-1000B)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00344)
- Vulcan Heaters & Furnaces