Shop All Finned and Strip Heaters
Vulcan
Strip Heater, 120V, 8 In. L, 1200 Deg F
Mfr # OS1408-250A
Zoro # G1774823
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 8 in
- Mounting Dimension 7 in
- Watts 250 W
- Watt Density 19W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # OS1408-250A
- Zoro # G1774823
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 8 in |
Mounting Dimension | 7 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 250 W |
Watt Density | 19W/sq in |
Terminals | Offset |
Max. Sheath Temp. | 1,200 Degrees F |
Includes | Mounting Tabs |
Mounting Type | Surface Mount |
Sheath Material | Stainless Steel |
Material | Stainless Steel |
Phase | 1 |
Standards | UL Recognized |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Offset, Overall Length 8 in, Mounting Dimension 7 in, 250 W Watts, Watt Density 19W/sq in, Sheath Material Stainless Steel, Material Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER BREEZER High Velocity Industrial Fan @10 ft. 22 mph; @20 ft. 14 mph; @40 ft. 7 mph, 85 gal, Direct Drive (PB4BASE)
- ALLANSON 2275-605 Solid State Ignitor For (2275-605)
- DAYTON Duct Blower, 18 In (7H477)
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel (ASI-2900)
- VULCAN Finned Strip Heater, 120V, 10-1/2 In. L (OSF1510-725A)
- VULCAN Finned Strip Heater, 240V, 30-1/2 In. L (OSF1530-1800B)
- VULCAN Strip Heater, 240V, 8 In. L, 1200 Deg F (OS1408-250B)
- VULCAN Strip Heater, 240V, 12 In. L, 1200 Deg F (OS1212-250B)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-500B)
- VULCAN Finned Strip Heater, 240V, 10-1/2 In. L (OSF1510-350B)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00522)
- Vulcan Finned and Strip Heaters