Shop All Finned and Strip Heaters
Vulcan
Strip Heater, 120V, 12 In. L, 1200 Deg F
Mfr # OS1212-250A
Zoro # G1991141
original price:
$71.95
20% off
new price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 12 in
- Mounting Dimension 11 in
- Watts 250 W
- Watt Density 10W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # OS1212-250A
- Zoro # G1991141
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 12 in |
Mounting Dimension | 11 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 250 W |
Watt Density | 10W/sq in |
Terminals | Offset |
Standards | UL Recognized |
Phase | 1 |
Max. Sheath Temp. | 1,200 Degrees F |
Sheath Material | Stainless Steel |
Includes | Mounting Tabs |
Material | Stainless Steel |
Mounting Type | Surface Mount |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Offset, Overall Length 12 in, Mounting Dimension 11 in, 250 W Watts, Watt Density 10W/sq in, Sheath Material Stainless Steel, Material Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Duct to Duct Connector, 12 in. W, Slvr (9550-Y)
- ROBERTSHAW Gas Cooking Control, Tstat Kit For Ovens (4350-027)
- J & D MFG 36in Whirlwind Box Fan Direct Drive 115/230v (VG36DM)
- LEGEND VALVE ACTUATOR 2-WAY NORMALLY-CLOSED (800-709)
- VULCAN Strip Heater, 10-1/2 In. L, 1200 Deg F (OS1410-400A)
- VULCAN Strip Heater, 35-7/8 In. L, 1200 Deg F (OS1435-1500B)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-750B)
- VULCAN Strip Heater, 240V, 8 In. L, 1200 Deg F (OS1208-150B)
- VULCAN Strip Heater, 25-1/2 In. L, 1200 Deg F (OS1225-500A)
- VULCAN Finned Strip Heater, 240V, 19-1/2 In. L (OSF1519-1000B)
- TEMPCO Strip Heater, 19-1/2 In. L, 1200 Deg F (CSH00328)
- Vulcan Finned and Strip Heaters