Shop All Finned and Strip Heaters
Vulcan
Strip Heater, 10-1/2 In. L, 1200 Deg F
Mfr # OS1410-400A
Zoro # G0728716
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 10 1/2 in
- Mounting Dimension 9 1/2 in
- Watts 400 W
- Watt Density 19W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # OS1410-400A
- Zoro # G0728716
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 10 1/2 in |
Mounting Dimension | 9 1/2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 400 W |
Watt Density | 19W/sq in |
Terminals | Offset |
Phase | 1 |
Includes | Mounting Tabs |
Standards | UL Recognized |
Max. Sheath Temp. | 1,200 Degrees F |
Mounting Type | Surface Mount |
Sheath Material | Stainless Steel |
Material | Stainless Steel |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Offset, Overall Length 10 1/2 in, Mounting Dimension 9 1/2 in, 400 W Watts, Watt Density 19W/sq in, Sheath Material Stainless Steel, Material Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Air Filter Pad, Nominal Filter Size 20 in x 20 in x 2 in, Green/White, Fiberglass, 50 Pack (2W001)
- AIRCARE Evaporative Wick, 12 1/2 in H x10 3/4 in W x 4 in D, Paper (1043)
- SIEMENS Room Temperature Sensor, Plug (QAA2280.FWSC)
- TEMPCO Precision Tank Heater, 120V (TAT30005)
- VULCAN Strip Heater, 30-1/2 In. L, 1200 Deg F (OS1430-750B)
- VULCAN Strip Heater, 35-7/8 In. L, 1200 Deg F (OS1235-1000B)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-500B)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-750A)
- VULCAN Strip Heater, 1200 Deg F, 23-3/4 In. L (OS1223-750A)
- VULCAN Strip Heater, 47-7/8 In. L, 1200 Deg F (OS1448-2250B)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00068)
- Vulcan Electric Process Heaters