Shop All Shovels and Scoops
Vulcan
Square Point Shovel, Steel, 30 in Handle W/ D-Grip
Mfr # 34861
Zoro # G406914496
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # 34861
- Zoro # G406914496
- UPC # 755625040190
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Blade Type | Square Point |
Item | Square Point Shovel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA Blood Meal 3 Lb (DB03)
- RHINO GPD-40 Fence Pro Gas Powered Post Driver (301001)
- ARS Replacement Blade Pivot Bolt Set for ARS Telescoping Pruning Shears (SP-ZR334)
- QUEST Safety Fence, Orange, HDPE, Square Mesh (SM 4072100X)
- VULCAN Shovel, Steel Handle, 48 in L Handle (34701)
- VULCAN Square Point Shovel, Open Back, Fiberglass, 29 in L Handle (34537 PCY-F)
- VULCAN Shovel, Steel Blade, 48 in L Steel Handle (PCL-S-OR)
- VULCAN 14 ga Shovel, Carbon Steel Blade, Fiberglass Handle W/ Cushion Grip (34541 PRL-F)
- VULCAN Garden Spade Shovel, 48 in L Fiberglass Handle (34539)
- VULCAN Round Point Shovel, 29 in L Fiberglass Handle (34542 PRY-F)
- RADIUS GARDEN Root Slayer V Shovel, Carbon Steel Blade, Red Polypropylene Handle (22011)
- Vulcan Lawn & Garden Tools