Shop All Spa and Hot Tub Heaters
Vulcan
Spa/Hot Tub Heater, Thermostat, 20 In, 240V
Mfr # HTTR060U
Zoro # G1674881
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Type Immersion
- Heater Voltage 240VAC
- Phase 1
- Control Thermostat Included
- Inlet Size/Bushing Size 1-1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # HTTR060U
- Zoro # G1674881
- UPC # 094700488367
- Country of Origin United States
- Category Spa and Hot Tub Heaters
Dimensions
Inlet Size/Bushing Size | 1-1/4 in NPT |
Length | 20" |
Overall Length | 19 in Immersed |
Overall Width | 22 -1/2 in |
Details
Item | Spa and Hot Tub Heater |
Heater Type | Immersion |
Heater Voltage | 240VAC |
Phase | 1 |
Control Thermostat | Included |
For Use With | N15/03099/N15/03101 |
kW | 6 |
Amps | 25.00 |
Min. Flow Rate | 15 gpm |
Control Type | Mechanical Selector Dial |
Standards | UL Recognized |
Wattage Output | 6kW |
Voltage | 240V AC |
Amperage | 25A |
Heating Method | Immersion |
Voltage, Phase | 240V AC, 1-phase |
Thermostat Included | Unit-Mounted |
Description
Spa and Hot Tub Heater, Min. Flow Rate 15 gpm, Inlet Size/Bushing Size 1-1/4 in NPT, Unit-Mounted Thermostat Included, Voltage 240V AC, 1 Phase, Wattage Output 6kW, Amperage 25A, Control Type Mechanical Selector Dial, Overall Length 19 in Immersed, Overall Width 22 -1/2 in, Heating Method Immersion, For Use With N15/03099/N15/03101, Standards UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM LTD Canarm Ultra Quiet Ceiling Exhaust Fan - 110 CFM - 0.3 SONES - 120V (CEP110)
- LUMENITE Track Mount Level Control, 1 Relay, 120VAC (WFLTV-TM-2011)
- TEMPCO Screw Plug Immersion Heater, 23 sq. in. (TSP02208)
- DAYTON Replacement Circuit Board (1FEK3)
- VULCAN Spa/Hot Tub Heater, Thermostat, 11-1/2 In (STX060U)
- VULCAN Spa/Hot Tub Heater, 11-1/2 In, 120/240V (STX060US)
- VULCAN Safety Thermostat for 2E947, 2E948 (N15/3104)
- VULCAN Spa/Hot Tub Heater, Thermostat, 12 In, 120V (HTTR015U)
- VULCAN Control Thermostat for 2E943, 2E945 (N15/3099)
- VULCAN Control Thermostat for 2E947 (N15/3103)
- RUUD Ruud 015009 Digital Polymer Pool & Spa Heater 399000 BTU No. 58 Burner Cupro-Nickel Tubing - Liquid Propane (15009)
- Vulcan Spa and Hot Tub Heaters