Shop All Shovels and Scoops
Vulcan
Shovel, Steel Handle, 48 in L Handle
Mfr # 34701
Zoro # G707681103
product price: $47.95
/ea
Sold in multiples of 6 for $287.70
$287.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # 34701
- Zoro # G707681103
- UPC # 755625040176
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Blade Type | Round Point |
Item | Round Point Shovel |
Description
Round point shovel blade and a 48 in steel handle
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPALA X-Rap® Saltwater 4 Purple Chartreuse (SXR10PRCH)
- BRIGGS & STRATTON Alternator (592830)
- LOGO BRANDS Dallas Cowboys Inflatable Santa (609-100-S)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-40X60)
- VULCAN Round Point Shovel, 29 in L Fiberglass Handle (34542 PRY-F)
- VULCAN Shovel, Steel Blade, 48 in L Steel Handle (PCL-S-OR)
- VULCAN Garden Spade Shovel, 48 in L Fiberglass Handle (34539)
- VULCAN Square Point Shovel, Open Back, Fiberglass, 29 in L Handle (34537 PCY-F)
- VULCAN 14 ga Shovel, Carbon Steel Blade, Fiberglass Handle W/ Cushion Grip (34541 PRL-F)
- TDI BRANDS TDI Brands 31-2051 Dewit Dutch Digging Spade (31-2051)
- GEMPLERS Long Handle All-Steel Spade (237578)
- Vulcan Shovels and Scoops