Shop All Shovels and Scoops
Vulcan
Shovel, 48 in L Fiberglass Handle
Mfr # 34536 PCL-F
Zoro # G807681010
Sold in multiples of 6 for $218.94
$218.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vulcan
- MFR # 34536 PCL-F
- Zoro # G807681010
- UPC # 755625012180
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Blade Type | Square Point |
Item | Square Point Shovel |
Description
Open back, square point blade shovel with 48 in fiberglass handle
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stator Assembly 18A (17 085 14-S)
- EARTH WORTH Rolling Firewood Rack Log Cart, Black (83-DT5199)
- DB ELECTRICAL Water Pump for Ford Tractor 1720 1920 3415 /SBA145017780 (1106-6219)
- KOHLER Starter Assembly (20 098 11-S)
- VULCAN Shovel, Steel Handle, 48 in L Handle (34701)
- VULCAN 14 ga Shovel, Carbon Steel Blade, Fiberglass Handle W/ Cushion Grip (34541 PRL-F)
- VULCAN Garden Spade Shovel, 48 in L Fiberglass Handle (34539)
- VULCAN Shovel Trench Fiberglass, 4 in x 10 in (TRS-4C-F-OR)
- VULCAN Shovel, Steel Blade, 48 in L Steel Handle (PCL-S-OR)
- VULCAN 5 in x 10 in Trenching Shovel, Fiberglass Handle (TRS-5C-F-OR)
- AMPCO SAFETY TOOLS Not Applicable Scoop Shovel, Aluminum Blade, 23 in L Yellow Fiberglass Handle (S-80FG)
- Vulcan Lawn & Garden Tools