Shop All Immersion Heaters
Vulcan
Screw Plug Immersion Heater, 9-1/8 In. L
Mfr # ASW120B
Zoro # G1230914
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 2,000 W
- Watt Density 80 sq in
- Phase 1
- Overall Length 9 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # ASW120B
- Zoro # G1230914
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 9 1/8 in |
Min. Immersion Depth | 6 1/2 in |
Details
Heater Voltage | 240V AC |
Watts | 2,000 W |
Watt Density | 80 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Copper |
For Use With | Water Applications |
NPT | 1 1/4 in |
Item | Screw Plug Immersion Heater |
Description
Screw Plug Immersion Heater, 2,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 80 sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 9 1/8 in, Control Range 60 Degrees to 250 Degrees F, 1 1/4 in NPT, Min. Immersion Depth 6 1/2 in, For Use With Water Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x20"x1" (284-140-200)
- DAYTON Rectangular OEM Blower, 3461 RPM, 1 Phase, Direct, Steel (70213469X)
- CARRIER Condenser Fan Motor (HC39GE460)
- AIR-VENT Air Vent 53319 0.1 HP Fan Power Gable Attic Ventilator (5269063)
- VULCAN Screw Plug Immersion Heater, 19 In. L (AUW230B)
- VULCAN Screw Plug Immersion Heater, 11-7/8 In. D (AUW215A)
- VULCAN Screw Plug Immersion Heater, 15-1/8 In. L (AUW220B)
- VULCAN Over the Side Immersion Heater, 12,000W (TI-312TB)
- VULCAN Screw Plug Immersion Heater, 18-7/8 In. L (AUO215A)
- VULCAN Screw Plug Immersion Heater, 8 In. D (AUW220A)
- TEMPCO Screw Plug Immersion Heater, 61 sq. in. (TSP02082)
- Vulcan Immersion Heaters