Shop All Immersion Heaters
Vulcan
Screw Plug Immersion Heater, 8 In. D
Mfr # AUW220A
Zoro # G1482485
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 2,000 W
- Watt Density 48 sq in
- Phase 1
- Overall Length 15 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # AUW220A
- Zoro # G1482485
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 15 1/8 in |
Min. Immersion Depth | 8 in |
Details
Heater Voltage | 120V AC |
Watts | 2,000 W |
Watt Density | 48 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Copper |
Item | Screw Plug Immersion Heater |
For Use With | Water Applications |
Enclosure Type | Terminal |
NPT | 2 in |
Includes | Thermostat |
Description
Screw Plug Immersion Heater, 2,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 48 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 15 1/8 in, Control Range 60 Degrees to 250 Degrees F, 2 in NPT, Enclosure Type Terminal, Min. Immersion Depth 8 in, For Use With Water Applications, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Replacable Tip, for 2Rh/T Duct (AQF3150)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-8C)
- NORDFAB Round Duct Reducer, 8 in x 6 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 in W, 8" L, 8 in H (8040026043)
- TRANE Cnt06951 Control; Time Delay (CNT06951)
- VULCAN Screw Plug Immersion Heater, 47-1/2 In. L (AUO250B)
- VULCAN Over the Side Immersion Heater, 12,000W (TI-312TB)
- VULCAN Over the Side Immersion Heater, 17 In. L (TIB-39TB)
- VULCAN Immersion Heater, 13-1/8 In. L (WTP906A)
- VULCAN Screw Plug Immersion Heater, 19 In. L (AUW230B)
- VULCAN Screw Plug Immersion Heater, 18-7/8 In. L (AUO215A)
- TEMPCO Circulation Booster Heater, 3000W (CHF02158)
- Vulcan Electric Process Heaters