Shop All Immersion Heaters
Vulcan
Screw Plug Immersion Heater, 8-5/8 In. L
Mfr # ASW110B
Zoro # G2245372
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 1,000 W
- Watt Density 83 sq in
- Phase 1
- Overall Length 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # ASW110B
- Zoro # G2245372
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 8 5/8 in |
Min. Immersion Depth | 6 in |
Details
Heater Voltage | 240V AC |
Watts | 1,000 W |
Watt Density | 83 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Copper |
Item | Screw Plug Immersion Heater |
For Use With | Water Applications |
NPT | 1 1/4 in |
Description
Screw Plug Immersion Heater, 1,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 83 sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 8 5/8 in, Control Range 60 Degrees to 250 Degrees F, 1 1/4 in NPT, Min. Immersion Depth 6 in, For Use With Water Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X30X1 Poly Disposable Panel Air Filter MERV 6, 6PK (12301.6 6pk)
- HONEYWELL Thrmstat Heat Only (CT87K1004/E1)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx1/2 In Acme F (QC-13445-134A)
- TRANE Cpt00467 Capacitor;Run, 25 Mfd, (CPT00467)
- VULCAN Bottom Outlet Immersion Heater, 240V (ANW250)
- VULCAN Over the Side Immersion Heater, 17 In. L (TIB-39TB)
- VULCAN Bottom Outlet Immersion Heater, 120V (ANW115)
- VULCAN Screw Plug Immersion Heater, 18-7/8 In. L (AUO215A)
- VULCAN Screw Plug Immersion Heater, 9-1/8 In. L (ASW120B)
- VULCAN Screw Plug Immersion Heater, 19 In. L (AUW230B)
- TEMPCO Cartridge Immersion Heater, 4000W, 240V (HDL00047)
- Vulcan Electric Process Heaters