Shop All Immersion Heaters
Vulcan
Screw Plug Immersion Heater, 48 sq. in.
Mfr # AUW230A
Zoro # G2920863
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 3,000 W
- Watt Density 48 sq in
- Phase 1
- Overall Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # AUW230A
- Zoro # G2920863
- UPC # 094700468345
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 19 in |
Min. Immersion Depth | 11 7/8 in |
Details
Heater Voltage | 120V AC |
Watts | 3,000 W |
Watt Density | 48 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Copper |
For Use With | Water Applications |
Includes | Thermostat |
Item | Screw Plug Immersion Heater |
NPT | 2 in |
Enclosure Type | Terminal |
Description
Screw Plug Immersion Heater, 3,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 48 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 19 in, Control Range 60 Degrees to 250 Degrees F, 2 in NPT, Enclosure Type Terminal, Min. Immersion Depth 11 7/8 in, For Use With Water Applications, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Contactor, N/C, N/O, 3 Pole, 40/50A (123281P1S)
- MAXICAP Regulator Cap for 325-5 (MAXICAP-5R)
- BELIMO Non-Spring Return Damper Actuator (NMB24-3)
- AIR KING Air King AKLS Series AK110LS Exhaust Fan, 100 cfm, 0.3 A (AK110LS)
- VULCAN Screw Plug Immersion Heater, 8 In. D (AUW220A)
- VULCAN Bottom Outlet Immersion Heater, 120V (ANW115)
- VULCAN Over the Side Immersion Heater, 12,000W (TI-312TB)
- VULCAN Over the Side Immersion Heater, 17 In. L (TIB-39TB)
- VULCAN Screw Plug Immersion Heater, 11-7/8 In. D (AUW215A)
- VULCAN Screw Plug Immersion Heater, 15-1/8 In. L (AUW220B)
- TEMPCO Precision Tank Heater, 32-1/2 In. L (TAT40008)
- Vulcan Immersion Heaters