Shop All Immersion Heaters
Vulcan
Screw Plug Immersion Heater, 15-1/8 In. L
Mfr # AUW220B
Zoro # G1468311
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 2,000 W
- Watt Density 48 sq in
- Phase 1
- Overall Length 15 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # AUW220B
- Zoro # G1468311
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 15 1/8 in |
Min. Immersion Depth | 8 in |
Details
Heater Voltage | 240V AC |
Watts | 2,000 W |
Watt Density | 48 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Copper |
Enclosure Type | Terminal |
For Use With | Water Applications |
Includes | Thermostat |
NPT | 2 in |
Item | Screw Plug Immersion Heater |
Description
Screw Plug Immersion Heater, 2,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 48 sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 15 1/8 in, Control Range 60 Degrees to 250 Degrees F, 2 in NPT, Enclosure Type Terminal, Min. Immersion Depth 8 in, For Use With Water Applications, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24 x 36x 1 Washable Electrostatic Furnace Air Filter (24361.E)
- DAYTON Blower Wheel, For Use With 1C792 (202-08-3136)
- ACTIVE AIR Inline Duct Fan, 4", 165 CFM (ACDF4)
- WHITE-RODGERS Pilot Generator, 180 Degrees, LP/NG, 750mV, 32 in L., Thermopile (PG9A38JTL24S2)
- VULCAN Over the Side Immersion Heater, 12,000W (TI-312TB)
- VULCAN Screw Plug Immersion Heater, 9-1/8 In. L (ASW120B)
- VULCAN Immersion Heater, 13-1/8 In. L (WTP906A)
- VULCAN Screw Plug Immersion Heater, 26-7/8 In. L (AUW250B)
- VULCAN Screw Plug Immersion Heater, 47-1/2 In. L (AUO250B)
- VULCAN Screw Plug Immersion Heater, 11-7/8 In. D (AUW215A)
- TEMPCO Cartridge Immersion Heater, 1500W, 240V (HDL00027)
- Vulcan Immersion Heaters