Shop All Shovels and Scoops
Vulcan
Round Point Shovel, 29 in L Fiberglass Handle
Mfr # 34542 PRY-F
Zoro # G807052940
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Round Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vulcan
- MFR # 34542 PRY-F
- Zoro # G807052940
- UPC # 755625012197
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Blade Type | Round Point |
Item | Round Point Shovel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTHENTIC STREET SIGNS Authentic Street Signs 35002 Dallas Cowboys Avenue Navy Street Sign (35002)
- FIMCO Standard Pressure Gauge, 2.5", 0-60 PSI (L22)
- AFTERMARKET Hydraulic Lift Cylinder 773 S175 S185 S205 T190 Skid Steer Fits Bobc (7117667)
- JR PRODUCTS JR Products 12025 On/Off Switch with Bezel - Triple Switch, White (12025)
- VULCAN 14 ga Shovel, Carbon Steel Blade, Fiberglass Handle W/ Cushion Grip (34541 PRL-F)
- VULCAN Shovel, Steel Handle, 48 in L Handle (34701)
- VULCAN Square Point Shovel, Open Back, Fiberglass, 29 in L Handle (34537 PCY-F)
- VULCAN Garden Spade Shovel, 48 in L Fiberglass Handle (34539)
- VULCAN Shovel, Steel Blade, 48 in L Steel Handle (PCL-S-OR)
- SEYMOUR MIDWEST #10 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49062)
- STRUCTRON #2 14 ga Garden Spade Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49554)
- Vulcan Shovels and Scoops