Shop All Fryers
Vulcan Restaurant Equipment
Vulcan LG500 Freestanding Gas Fryer, 65-70 lb Oil Capacity, 150,000 total BTU, Natural Gas, S/S
Mfr # LG500
Zoro # G805990183
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$4,869.99
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
- Brand Vulcan Restaurant Equipment
- MFR # LG500
- Zoro # G805990183
- Country of Origin China
- Category Fryers
Description
Vulcan lg500-1, freestanding gas fryer, natural gas features: long-lasting, easy-to-clean stainless steel fry tank and front twin fry baskets with plastic coated handles millivolt system - requires no electric hook-up 14-in. X 14-in. Tank opening high-limit shut off for safety, pilot ignition system prevents fryer from overheating large cold zone area 1 14" full port ball type drain valve set of four nickel plated adjustable legs behind the door snap action millivolt thermostat control adjusts from 200 to 400f with standing pilot built in flue deflector
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
- HOBART Timer (411690-1)
- JADE RANGE Thermostat (4615300100)
- ROYAL OAK 250CT RND Toothpick (535376822)
- NORLAKE Bottom Left Hinge Glass Door B (162398)
- VULCAN RESTAURANT EQUIPMENT Vulcan LG300-1, Freestanding Gas Fryer, 35-40 lb Oil Capacity, 90,000 BTU, Natural Gas, S/S (LG300-1)
- COOKING PERFORMANCE GROUP FCPG30 Natural Gas 30 lb. Countertop Fryer - 53000 BTU (351FCPG30N)
- GALAXY EF20E 20 lb. Dual Tank Electric Countertop Fryer - 110V 3300W (177EF20E)
- KALORIK Silver 3.2 qt Programmable Deep Fryer (FT 44247 BK)
- HENNY PENNY OFE-322 2-Well Electric Open Fryer with Computron 8000 Controls - 240V (853OFE32204)
- INSTANT Omni Black 18 L Programmable Air Fryer Oven (140-4003-01)
- PROCTOR-SILEX Air Fryer Black 1.5Qt (35055)
- Vulcan Restaurant Equipment Fryers