Shop All Fryers
Vulcan Restaurant Equipment
Vulcan LG400-1, Freestanding Gas Fryer, 45-50 lb Oil Capacity, 120,000 total BTU, Natural Gas , S/S
Mfr # LG400-1
Zoro # G505990117
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,789.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vulcan Restaurant Equipment
- MFR # LG400-1
- Zoro # G505990117
- Country of Origin China
- Category Fryers
Description
Vulcan lg400-1, freestanding gas fryer, natural gas features: long-lasting, easy-to-clean stainless steel fry tank and front twin fry baskets with plastic coated handles millivolt system - requires no electric hook-up 14-in. X 14-in. Tank opening high-limit shut off for safety, pilot ignition system prevents fryer from overheating large cold zone area 1 14" full port ball type drain valve set of four nickel plated adjustable legs behind the door snap action millivolt thermostat control adjusts from 200 to 400f with standing pilot built in flue deflector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNACK BOX PROS Snacks (70000002)
- ZIPLOC Double Zip Food Bag, 22 oz. (315882)
- GROEN Contactor 4P 40/50A 24V (119811)
- WINCO Third Size Wire Pan Grate (PGW-510)
- VULCAN RESTAURANT EQUIPMENT Vulcan LG300-1, Freestanding Gas Fryer, 35-40 lb Oil Capacity, 90,000 BTU, Natural Gas, S/S (LG300-1)
- VULCAN RESTAURANT EQUIPMENT Vulcan LG500 Freestanding Gas Fryer, 65-70 lb Oil Capacity, 150,000 total BTU, Natural Gas, S/S (LG500)
- BACKYARD PRO BPM4G 4 Gallon Steel Liquid Propane Outdoor Deep Fryer with Mobile Stand - 90000 BTU (554BPM4G)
- VULCAN LG300-2 35-40 lb. Liquid Propane Floor Fryer - 90000 BTU (901LG300L)
- HENNY PENNY OFE-322 2-Well Electric Open Fryer with Computron 8000 Controls - 240V (853OFE32204)
- BARBOUR Barbour Intl 7497530 Fits Turkey Fryer 30-26 Quart (7497530)
- INSTANT BRANDS Vortex Black 6 qt Programmable Air Fryer (140-3088-01)
- Vulcan Restaurant Equipment Fryers