Shop All Ovens and Ranges
Vulcan Restaurant Equipment
Vulcan 60SS-10BP, Endurance Range, 2 Standard Ovens, Propane, S/S, 10 Burners
Mfr # 60SS-10BP
Zoro # G505723890
product price: $13,459.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
$13,459.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan Restaurant Equipment
- MFR # 60SS-10BP
- Zoro # G505723890
- Country of Origin United States
- Category Ovens and Ranges
Description
Vulcan 60ss-10bp, endurance range, 2 standard ovens, propane features: 60-inch wide oven frame is fully mig welded for durability stainless steel front, sides, backriser, lift-off high shelf 6" stainless steel adjustable legs ten open top burners, each burner is 30,000 btu/hr. With lift-off burner heads shrouded flash tube pilot system (one pilot per two burners) extra deep pull out crumb tray with welded corners to contain liquids left oven: 23,000 btu/hr. Baker's depth oven cavity, full size sheet pans (18" x 26") fit front to back only right oven: 35,000 btu/hr. Baker's depth oven cavity, full size sheet pans (18" x 26") fit front to back and side to side oven thermostats adjusts from 250f to 500f 1" rear gas connection and pressure regulator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL RANGE Thermostat Rx, 3/8 X 5, 36 (3113)
- GERBER Gerber 2nd Foods Apricot Mixed Fruit Baby Food 4 oz., PK16 (00015000076702)
- PRINGLES Pringles Sour Cream & Onion Potato Crisp 5.5 oz., PK14 (3800013842)
- LOGO BRANDS Baltimore Orioles 16oz Gameday Pint Glass (504-G16P-1)
- VULCAN RESTAURANT EQUIPMENT Vulcan MSA36-102, Heavy-Duty Flat Top Griddle/Grill, Propane, S/S, 3 Burners (MSA36-102)
- VULCAN RESTAURANT EQUIPMENT Vulcan MSA48-102 Heavy-DutyFlat Top Griddle/Grill, Propane, S/S, 4 Burners (MSA48-102)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36RB-N, Heavy Duty Salamander Broiler, Propane , S/S, 6 Bar Type Burners (36RB-P)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36C-6BN, Endurance Range, Convection Oven, Natural Gas, S/S, 6 Burners (36C-6BN)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36C-6BP Endurance Range, Convection Oven, Propane, S/S, 6 Burners (36C-6BP)
- VULCAN RESTAURANT EQUIPMENT Vulcan VACB36, Heavy-Duty Achiever Charbroiler, Propane, S/S, 6 Burners (VACB36-201)
- CHOICE 1-Burner High Performance Red Butane Range / Portable Stove with Brass Burner - 8000 BTU (472BR1800RD)
- Vulcan Restaurant Equipment Ovens and Ranges