Shop All Ovens and Ranges
Vulcan Restaurant Equipment
Vulcan 36C-6BP Endurance Range, Convection Oven, Propane, S/S, 6 Burners
Mfr # 36C-6BP
Zoro # G305723885
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$12,866.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vulcan Restaurant Equipment
- MFR # 36C-6BP
- Zoro # G305723885
- Country of Origin United States
- Category Ovens and Ranges
Description
Vulcan 36c-6bp, endurance range, convection oven, propane features: stainless steel front, sides, backriser, lift-off high shelf 6" stainless steel adjustable legs shrouded flash tube pilot system (one pilot per two burners) heavy-duty cast grates, easy lift-off extra deep grates in back accommodate large pans or stock pots extra deep pull out crumb tray with welded corners to contain liquids 35,000 btu/hr. Convection oven in place of standard oven, 24"d x 26-38"w x 13-78"h (115v - 1 phase blower motor, 4 amp, 6' cord and plug), includes three oven racks. Full size sheet pans only fit side-to-side in convection oven. Convection oven motor requires field attachment oven thermostat adjusts from 250f to 500f two oven racks and four rack positions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.A. HENCKELS INTERNATIONAL Flatware Set, Silvano, 45 Pc, 18/10 SS (22552-345)
- CAMBRO Tong, Scallop Grip, 6 In., Black, PK12 (CA6TGS110)
- METRO Hinge (RPC14-042)
- HARIBO Haribo Confectionery Gummi Candy Gold-Bears Share Bag 3.5 oz., PK18 (30536)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36C-6BN, Endurance Range, Convection Oven, Natural Gas, S/S, 6 Burners (36C-6BN)
- VULCAN RESTAURANT EQUIPMENT Vulcan 60SS-10BP, Endurance Range, 2 Standard Ovens, Propane, S/S, 10 Burners (60SS-10BP)
- VULCAN RESTAURANT EQUIPMENT Vulcan MSA48-101 Heavy-DutyFlat Top Griddle/Grill, Natural Gas, S/S, 4 Burners (MSA48-101)
- VULCAN RESTAURANT EQUIPMENT Vulcan 60SS-10BN, Endurance Range, 2 Standard Ovens, Natural Gas, S/S, 10 Burners (60SS-10BN)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36RB-N, Heavy Duty Salamander Broiler, Propane , S/S, 6 Bar Type Burners (36RB-P)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36IRB-N, Infrared Salamander Broiler, Natural Gas, S/S, 2 Ceramic Infrared Burners (36IRB-N)
- COOKING PERFORMANCE GROUP 36RSBNL 6 Burner Gas Range / Hot Plate with Cabinet Base - 132000 BTU (35136RSBNL)
- Vulcan Restaurant Equipment Ovens and Ranges