Shop All Enclosure Heaters
Vulcan
Replacement Heating Element, 480V, 8 In. L
Mfr # RE8-1000C
Zoro # G1937442
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 1,000 W
- Overall Length 8 in
- Installation Depth 7 in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # RE8-1000C
- Zoro # G1937442
- Country of Origin United States
- Category Enclosure Heaters
Dimensions
Overall Length | 8 in |
Installation Depth | 7 in |
Details
Heater Voltage | 480V AC |
Watts | 1,000 W |
Phase | 3 |
Item | Finned Tubular Heating Element |
Sheath Material | Steel |
For Use With | Mfr. No. VFT38-3C, VFT68-6C, VFT98-9C |
Mounting Type | 3/4-16 Threads |
Includes | Mounting and Connection Hardware |
Material | Steel |
Description
Item Finned Tubular Heating Element, Overall Length 8 in, Installation Depth 7 in, Heater Voltage 480V AC, 1,000 W Watts, Sheath Material Steel, Material Steel, Mounting Type 3/4-16 Threads, 3 Phase, For Use With Mfr. No. VFT38-3C, VFT68-6C, VFT98-9C, Includes Mounting and Connection Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Pressure Switch (803113401)
- AMERICAN WICK Wick Kerosene Heat Aw32P (AW-32P)
- FENWAL Control Board (35-679927-561)
- HOSHIZAKI Louver (New Black) (103121-03)
- VULCAN Replacement Heating Element, 240V, 8 In. L (RE8-1000B)
- VULCAN Finned Tubular Air Duct Heater, 240V (VFT68 -6B)
- VULCAN Finned Tubular Heating Element, 240V (FTH40B-B)
- VULCAN Replacement Heating Element, 12 In. L (RE12-1333C)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT912-12C)
- VULCAN Finned Tubular Heating Element, 240V (FTH50B-B)
- TEMPCO Tubular Enclosure Heater, 120V (EHT00035)
- Vulcan Heaters & Furnaces