Shop All Enclosure Heaters
Vulcan
Replacement Heating Element, 12 In. L
Mfr # RE12-1667C
Zoro # G2739502
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 12 in
- Watts 1,667 W
- Installation Depth 11 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # RE12-1667C
- Zoro # G2739502
- Country of Origin United States
- Category Enclosure Heaters
Dimensions
Overall Length | 12 in |
Installation Depth | 11 in |
Details
Heater Voltage | 240V AC |
Watts | 1,667 W |
Phase | 1 |
Item | Finned Tubular Heating Element |
Mounting Type | 3/4-16 Threads |
Material | Steel |
For Use With | Mfr. No. VFT612-10C |
Includes | Mounting and Connection Hardware |
Sheath Material | Steel |
Description
Item Finned Tubular Heating Element, Overall Length 12 in, Installation Depth 11 in, Heater Voltage 240V AC, 1,667 W Watts, Sheath Material Steel, Material Steel, Mounting Type 3/4-16 Threads, 1 Phase, For Use With Mfr. No. VFT612-10C, Includes Mounting and Connection Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR 18 In. Heavy Duty Exhaust Fan with Automatic Shutter (IF18UPS)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 208-230/460VAC, 6000 CFM (1VCG7)
- ZORO SELECT Floor Register, 5.5 X 13.5, Brown, Steel (4JRR5)
- DAYTON Blower with Drive Package (43XG87)
- VULCAN Low Profile Enclosure Heater, 450W, 120V (E-OSF-1517-450A)
- VULCAN Low Profile Enclosure Heater, 350W, 120V (E-OSF-1514-350A)
- VULCAN Finned Tubular Heating Element, 240V (FTH40B-B)
- VULCAN Finned Tubular Heating Element, 240V (FTH20B-B)
- VULCAN Replacement Heating Element, 480V, 8 In. L (RE8-1000C)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT1212-16C)
- HAMMOND 800W Heater, 115V w/Tstat (FLHTF800A115)
- Vulcan Enclosure Heaters