Shop All Enclosure Heaters
Vulcan
Replacement Heating Element, 12 In. L
Mfr # RE12-1333C
Zoro # G2685645
product price: $95.59
/ea
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Overall Length 12 in
- Watts 1,333 W
- Installation Depth 11 in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # RE12-1333C
- Zoro # G2685645
- UPC # 094700526182
- Country of Origin United States
- Category Enclosure Heaters
Dimensions
Overall Length | 12 in |
Installation Depth | 11 in |
Details
Heater Voltage | 480V AC |
Watts | 1,333 W |
Phase | 3 |
Item | Finned Tubular Heating Element |
Includes | Mounting and Connection Hardware |
Mounting Type | 3/4-16 Threads |
For Use With | Mfr. No. VFT912-12C, VFT1212-16C |
Material | Steel |
Sheath Material | Steel |
Description
Item Finned Tubular Heating Element, Overall Length 12 in, Installation Depth 11 in, Heater Voltage 480V AC, 1,333 W Watts, Sheath Material Steel, Material Steel, Mounting Type 3/4-16 Threads, 3 Phase, For Use With Mfr. No. VFT912-12C, VFT1212-16C, Includes Mounting and Connection Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LL BUILDING PRODUCTS Master Flow Replacement Motor, For: Masterflow Power Attic Vent Models (PVM105/110)
- POWERZONE PowerZone F-1022 Box Fan, 10 in Dia Blade, 3-Speed, White (F-1022)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80429)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB6, blue Ø 16 integral LED (ZB6AV6)
- VULCAN Low Profile Enclosure Heater, 450W, 120V (E-OSF-1517-450A)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT912-12C)
- VULCAN Replacement Heating Element, 480V, 8 In. L (RE8-1000C)
- VULCAN Low Profile Enclosure Heater, 200W, 120V (E-OSF-1510-200A)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT68-6C)
- VULCAN Finned Tubular Heating Element, 240V (FTH30B-B)
- RITTAL Enclosure Heater, Fan Forced, 800W, 120V (3105430)
- Vulcan Enclosure Heaters