Shop All Tool Storage Accessories
Vulcan
Rail Socket Clip 1/4In Dr 17In
Mfr # MR6579262-1/4
Zoro # G706872670
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # MR6579262-1/4
- Zoro # G706872670
- UPC # 45734958036
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Details
Item | Rail Socket Clip 1/4In Dr 17In |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Breaker Bar, 30" 1/2" Drive Flex Breaker (41656)
- INSIZE Electronic Depth Gage (1141-300A)
- JONARD TOOLS Duct Cutter for Up to 1 1/8" (28 mm) Out (MDC-28)
- WIDIA Thread Forming Tap, 1/2"-20, Plug, Uncoated, 3 Flutes (17051)
- VULCAN Rail Socket Clip 3/8In Dr 17In (MT6579262)
- VULCAN Rail Socket Clip 1/2In Dr 17In (MT6579262-1/2)
- HANSEN Magnetic Screwdriver Organizer, holds 11 screwdrivers (8210)
- BOSCH Tool Organizer, 12-3/4"L x 16-1/4"W x 2-1/2"H (ORG1A-RED)
- MILWAUKEE TOOL PACKOUT Magnetic Rack (48-22-8346)
- LEISURE SPORTS Storage and Toolbox, Durable Organizer Utility, 4 Drawers with 19 Compartments Each, Camping, Green (578392JCD)
- HANSEN Metric Socket Tray for 1/2" Drive Sockets, Green (1204)
- Vulcan Tool Storage Accessories