Shop All Hand Ratchets
Vulcan
Quick Release Ratchet Handle, 758 in OAL, Chrome
Mfr # TR0038
Zoro # G407692508
Sold in multiples of 2 for $55.98
$55.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vulcan
- MFR # TR0038
- Zoro # G407692508
- UPC # 45734901391
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
This Vulcan quick release ratchet handle has an exceptional durable body that is forged from chrome vanadium steel to deliver high levels of torque while withstanding tough usage The low profile head is designed to get into tight spaces It's reversing lever allows a forward and reverse in one hand action The ratchet is extremely effective for fastening confined spaces ranging from household appliances to heavy industrial machinery and equipment This is your goto ratchet if you are looking for sturdiness and versatility
Restrictions
- WARNING: This product can expose you to chemicals including 2,4-Diaminoanisole, which is known to the State of California to cause cancer, and Topiramate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 16" SDS Max Core Bit Shank (DW5912)
- KEO Countersink, 6 FL, 60 Deg, 1/2, Cobalt, TiN (55505-TiN)
- PASLODE Cordless Finish Nailer, Straight, Li-Ion (916000)
- MILWAUKEE TOOL Machined Blade Pulley (28-95-0120)
- VULCAN Wrench Rcht Set 7Pc Sae Flexhe (FPG7I)
- VULCAN Ratchet 1/2 Drive Handle (MT6507610)
- VULCAN T-Bar Sliding 3/4 X 18In Steel (SB6018)
- VULCAN Ratchet 3/4 Drive Handle (RH6020)
- VULCAN Handle Flex 1/2 Drive X 16In (MT6508295)
- VULCAN Handle Flex 3/4 Drive X 19In (FH6019)
- URREA 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Chrome Plated Finish (5849)
- Vulcan Sockets & Ratchets