Shop All Line Voltage Thermostats
This Product is Discontinued
Vulcan
Process Thermostat, Close on Rise, 100 Degrees to 500 Degrees F, SPST (Discontinued)
Mfr # 1A2D5
Zoro # G3716301
Free Shipping & Returns
This Product is Discontinued
Key Features
- Switch Action Close on Rise
- Voltage 120VAC
- Switch Type SPST
- Overall Length 1 5/8 in
- Contact Rating Resistive @ 120V 1 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # 1A2D5
- Zoro # G3716301
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Overall Length | 1 5/8 in |
Sheath Dia. | 1/4 in |
Insertion Depth | 1 7/16 in |
Sheath Diameter | 1/4 in |
Overall Diameter | 1/4 in |
Description
Process Thermostat, Thermostat Type Process Thermostat, Sheath Dia. 1/4 in, Overall Length 1 5/8 in, Insertion Depth 1 7/16 in, Switch Action Close on Rise, Switch Type SPST, Number of Switches 1, Contact Rating Resistive @ 120V 1 A, Control Range 100 Degrees to 500 Degrees F, For Use With Molds and Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.