Shop All Thermocouple Probes
Vulcan
Plug, Thermocouple, K
Mfr # N56/05013-K
Zoro # G3266672
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Type K
- Color Yellow
- Remarks Female Plug Connector
- For Sensor Type Type K
- Characteristics Female Plug Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # N56/05013-K
- Zoro # G3266672
- Country of Origin United States
- Category Thermocouple Probes
Details
Item | Thermocouple Plug |
Type | Type K |
Color | Yellow |
Remarks | Female Plug Connector |
For Sensor Type | Type K |
Characteristics | Female Plug Connector |
Maximum Temperature | 375 Degrees F |
Maximum Temperature F | 375 Degrees F |
Maximum Temperature °F | 375 Degrees F |
Description
Thermocouple Plug, Characteristics Female Plug Connector, Color Yellow, For Sensor Type Type K, Maximum Temperature 375 Degrees F, Maximum Temperature Degrees F 375 Degrees F, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Press Switch, Open 40-80 PSIG (SLP4080)
- DAYTON Square Balancing Damper, 12x12 (22CV79)
- MASTERCOOL. Mastercool Valve Core Remover Or Installer With HVAC Access Port (91496)
- QUIETCOOL QC CL-5400 Steel Ceiling Whole House Fan (QC CL-5400)
- VULCAN K Type Solid Wire, Length 100 Ft, PVC (N56/07027)
- VULCAN K Type Solid Wire, Length 100 Ft, PTFE (N56/07025)
- VULCAN Adapter, Thermocouple (N56/05000-024)
- VULCAN Adapter, Thermocouple (N56/05000-16)
- VULCAN Plug, Thermocouple, J (N56/05013-J)
- VULCAN Adapter, Thermocouple (N56/05000-1)
- VULCAN Adapter, Thermocouple (N56/05000-10)
- Vulcan Thermocouple Probes