Shop All Thermocouple Probes
Vulcan
Plug, Thermocouple, K
Mfr # N56/05012-K
Zoro # G3325883
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Type K
- Color Yellow
- Remarks Male Plug Connector
- Maximum Temperature 375 Degrees F
- For Sensor Type Type K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # N56/05012-K
- Zoro # G3325883
- Country of Origin United States
- Category Thermocouple Probes
Details
Item | Thermocouple Plug |
Type | Type K |
Color | Yellow |
Remarks | Male Plug Connector |
Maximum Temperature | 375 Degrees F |
For Sensor Type | Type K |
Maximum Temperature F | 375 Degrees F |
Characteristics | Female Plug Connector |
Maximum Temperature °F | 375 Degrees F |
Description
Thermocouple Plug, Characteristics Female Plug Connector, Color Yellow, For Sensor Type Type K, Maximum Temperature 375 Degrees F, Maximum Temperature Degrees F 375 Degrees F, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIELDS Marine Series 400 & 402 Vinyl vent Ducting Hose | Black (116-402-3003-1)
- NORDFAB Round T Branch, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 14 in W, 18" L, 10 in H (8040305000)
- INTEGRA MILTEX Selkirk Corporation 2606B 6 Inch x 38 Inch -70 Inch Adjustable Length Heat-fab 22-ga Welded Black Stovepipe (21135)
- DAYTON Portable Heating Thermostat, Open on Rise, 35 Degrees to 95 Degrees F (2NNR8)
- VULCAN Bayonet Thermocouple (SAF-K-1)
- VULCAN Plug, Thermocouple, J (N56/05013-J)
- VULCAN Plug, Thermocouple, J (N56/05012-J)
- VULCAN Adapter, Thermocouple (N56/05000-16)
- VULCAN J Type Solid Wire, Length 100 Ft, Glass (N56/07006)
- VULCAN Adapter, Thermocouple (N56/05000-10)
- HONEYWELL HOME 36 in Standard Coaxial, Adapter, Push-In Clip (Q340A1090)
- Vulcan Thermocouple Probes