Shop All Thermocouple Probes
Vulcan
Plug, Thermocouple, J
Mfr # N56/05013-J
Zoro # G2366612
original price:
$9.39
14% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Type J
- Color Black
- Remarks Female Plug Connector
- Characteristics Male Plug Connector
- Maximum Temperature F 375 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # N56/05013-J
- Zoro # G2366612
- Country of Origin United States
- Category Thermocouple Probes
Details
Item | Thermocouple Plug |
Type | Type J |
Color | Black |
Remarks | Female Plug Connector |
Characteristics | Male Plug Connector |
Maximum Temperature F | 375 Degrees F |
Maximum Temperature | 375 Degrees F |
For Sensor Type | Type J |
Maximum Temperature °F | 375 Degrees F |
Description
Thermocouple Plug, Characteristics Male Plug Connector, Color Black, For Sensor Type Type J, Maximum Temperature 375 Degrees F, Maximum Temperature Degrees F 375 Degrees F, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Ventilator, 14-3/4 In, 115/230V (3ATT9)
- IMPERIAL MFG Register Baseboard 15In Wht (RG1626-A)
- REGIN Carbon Monoxide Bump Tester, 2 in. H (CO BUMP TESTERCO 101)
- BERNER Heated Air Curtain, 75 In. W, 14-3/4 In. H (CHD10-2072EZ-160-3X-G)
- VULCAN J Type Solid Wire, Length 100 Ft, PVC (N56/07011)
- VULCAN Plug, Thermocouple, K (N56/05012-K)
- VULCAN J Type Solid Wire, Length 100 Ft, Glass (N56/07006)
- VULCAN Adapter, Thermocouple (N56/05000-10)
- VULCAN K Type Solid Wire, Length 100 Ft, PTFE (N56/07025)
- VULCAN Adapter, Thermocouple (N56/05000-5)
- PYROMATION 14-1/2In 1/4In Thermocouple (186396)
- Vulcan Thermocouple Probes