Shop All Immersion Heaters
Vulcan
Over the Side Immersion Heater, 9000W
Mfr # TI-39TB
Zoro # G2814341
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 9,000 W
- Watt Density 40 sq in
- Phase 3
- Overall Length 31 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # TI-39TB
- Zoro # G2814341
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 31 1/8 in |
Min. Immersion Depth | 8 in |
Height | 36 in |
Details
Heater Voltage | 240V AC |
Watts | 9,000 W |
Watt Density | 40 sq in |
Phase | 3 |
Sheath Material | Incoloy(R) |
Includes | Sludge Legs |
For Use With | Water Based Solutions not Corrosive to Incoloy |
Item | Over the Side Immersion Heater |
Enclosure Type | Moisture Resistant Terminal |
Description
Over the Side Immersion Heater, 9,000 W Watts, Sheath Material Incoloy(R), Watt Density 40 sq in, Heater Voltage 240V AC, 3 Phase, Overall Length 31 1/8 in, Enclosure Type Moisture Resistant Terminal, Min. Immersion Depth 8 in, Height 36 in, For Use With Water Based Solutions not Corrosive to Incoloy, Includes Sludge Legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 115V, 1.6 to 1.2. HP, 1050 rpm (D354)
- GOODMAN 0130F00001P Spst -1.20" Switch, (0130F00001)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 115/208-230V (7HY68)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 3 (20650K)
- VULCAN Over the Side Immersion Heater, 17 In. L (TIB-39TB)
- VULCAN Screw Plug Immersion Heater, 8 In. D (AUW220A)
- VULCAN Immersion Heater, 14-1/8 In. L (WTP910A)
- VULCAN Screw Plug Immersion Heater, 19 In. L (AUW230B)
- VULCAN Screw Plug Immersion Heater, 47-1/2 In. L (AUO250B)
- VULCAN Immersion Heater, 13-1/8 In. L (WTP906A)
- TEMPCO Circulation Heater, 64 In. L (CHF02348)
- Vulcan Electric Process Heaters