Shop All Immersion Heaters
Vulcan
Over the Side Immersion Heater, 20 In. L
Mfr # TSB-36TB
Zoro # G2583939
product price: $963.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$963.99
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 6,000 W
- Watt Density 20 sq in
- Phase 1
- Overall Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # TSB-36TB
- Zoro # G2583939
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 20 in |
Height | 54 in |
Details
Heater Voltage | 240V AC |
Watts | 6,000 W |
Watt Density | 20 sq in |
Phase | 1 |
Sheath Material | Steel |
Item | Over the Side Immersion Heater |
Includes | Sludge Legs |
For Use With | Light to Medium Weight Oils |
Description
Over the Side Immersion Heater, 6,000 W Watts, Sheath Material Steel, Watt Density 20 sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 20 in, Height 54 in, For Use With Light to Medium Weight Oils, Includes Sludge Legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Natural Pilot Orifice (R2893)
- HONEYWELL Yth6320R1001 24V Wireless (YTH6320R10)
- MCDONNELL & MILLER Level Control, 120V, Exterior Probe (751P-MT-U-120)
- DAYTON Portable Heating Thermostat, Open on Rise, 35 Degrees to 95 Degrees F (2NNR8)
- VULCAN Over the Side Immersion Heater, 17 In. L (TIB-39TB)
- VULCAN Screw Plug Immersion Heater, 26-7/8 In. L (AUW250B)
- VULCAN Immersion Heater, 13-1/8 In. L (WTP906A)
- VULCAN Over the Side Immersion Heater, 12,000W (TI-312TB)
- VULCAN Screw Plug Immersion Heater, 47-1/2 In. L (AUO250B)
- VULCAN Screw Plug Immersion Heater, 18-7/8 In. L (AUO215A)
- VULCAN Immersion Heater, 14-1/8 In. L (WTP910A)
- Vulcan Electric Process Heaters