Shop All Fryers
Vulcan
MF-1 Portable Fryer Oil Filter Machine - 115V
Mfr # 901MF1
Zoro # G110833861
Free Shipping & Returns
$12,351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Frying oil can be expensive so doing what you can to prolong its lifespan is a smart idea. One of the best ways to optimize its lifespan is to use a filtration system. If your fryer doesn't have a builtin filtration system this 16 gauge stainless steel vessel is the perfect way to get the same great benefits without purchasing a whole new fryer. This particular system is even mobile providing excellent convenience. Maximizes Oil Quality : This easytouse and easytostore mobile item removes crumbs and sediment from the oil that if ignored can cause flavor transfer and a quicker breakdown of the shortening. 110 lb. Capacity : The extra large filter area boasts a shortening capacity of 110 lb. LowProfile Design : Thanks to its low profile design this system fits effortlessly under most fryer drains. Easy to Use : Using the 6in casters roll the machine under your fryer drain allowing the used oil to flow through the included crumb catching basket to remove any large debris or food scraps. After the oil has drained place the return hose nozzle in your fryer turn on the 1/3 hp pump and refill the fryer with clean oil at 8 gallons per minute. DishwasherSafe Components : When you're finished the stainless steel mesh screen filter pan and crumb basket can all be placed in the dishwasher for a thorough cleaning. This unit requires a 120V electrical connection for operation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-FOIL Handi-Foil Half Size Aluminum Steam Table Shallow Pan, PK100 (320-35-100)
- LOGO BRANDS Houston Astros 30oz Orange Gameday Stainless Steel Tumbler (513-S30T-1A)
- KEEBLER Keebler® Cheese & Cheddar Crackers, 12 PK (21147)
- EDGESTAR 24 Inch Wide 142 Can BuiltIn Beverage Cooler with Tinted Door and LED Lighting (CBR1502SG)
- VULCAN LG300-2 35-40 lb. Liquid Propane Floor Fryer - 90000 BTU (901LG300L)
- INSTANT BRANDS Vortex Black 8 qt Programmable Air Fryer (140-3090-01)
- WARING COMMERCIAL Electric Deep Fryer, 120V, 10 Lb (WDF1000)
- EMERALD Air Fryer 5.2 l Capacity with Digital LED Touch Display (1807) (SM-AIR-1807)
- BARBOUR Barbour Intl 7497530 Fits Turkey Fryer 30-26 Quart (7497530)
- POWERXL Vortex Red 7 qt Programmable Air Fryer (PAF-7QR)
- NATIONAL PRESTO PAN FRY ELEC 11"" PRESTO (06620)
- Vulcan Fryers