Shop All Enclosure Heaters
Vulcan
Low Profile Enclosure Heater, 700W, 120V
Mfr # E-OSF-1523-700A
Zoro # G2791503
original price:
$173.99
45% off
new price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 700 W
- Width 2 in
- Height 1 7/8 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # E-OSF-1523-700A
- Zoro # G2791503
- Country of Origin United States
- Category Enclosure Heaters
Dimensions
Width | 2 in |
Height | 1 7/8 in |
Length | 25 3/8 in |
Mounting Dimension | 24-5/8 in |
Details
Heater Voltage | 120V AC |
Watts | 700 W |
Phase | 1 |
Item | Low Profile Enclosure Heater |
Thermostat | None |
Mounting Holes O.C. | 5/16 in |
Includes | Mounting brackets |
Standards | UL Recognized E60605 |
Description
Low Profile Enclosure Heater, Thermostat None, 700 W Watts, Heater Voltage 120V AC, 1 Phase, Height 1 7/8 in, Length 25 3/8 in, Width 2 in, Mounting Dimension 24-5/8 in, Mounting Holes O.C. 5/16 in, Includes Mounting Brackets, Standards UL Recognized E60605
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14x 18 x 1 Washable Electrostatic Furnace Air Filter (14181.E)
- DAYTON Bath Exhaust Fan, 395 cfm cfm, 17 7/16 X 8in Duct Dia., 115 V, No (60RG45)
- UEI TEST INSTRUMENTS Gas Valve Thermocouple Adapter (ATHA1)
- ALLEGRO INDUSTRIES Confined Space Blower, Orange, 21" W (9539-16EX)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT912-12C)
- VULCAN Replacement Heating Element, 240V, 8 In. L (RE8-1000B)
- VULCAN Finned Tubular Heating Element, 240V (FTH40B-B)
- VULCAN Replacement Heating Element, 12 In. L (RE12-1333C)
- VULCAN Finned Tubular Air Duct Heater, 240V (VFT68 -6B)
- VULCAN Finned Tubular Heating Element, 240V (FTH30B-B)
- WIEGMANN Radiant Enclosure Heater, 3-15/16" H, 25W (RH115230V25W)
- Vulcan Electric Process Heaters