Shop All Enclosure Heaters
Vulcan
Low Profile Enclosure Heater, 450W, 120V
Mfr # E-OSF-1517-450A
Zoro # G2602144
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 450 W
- Width 2 in
- Height 1 7/8 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # E-OSF-1517-450A
- Zoro # G2602144
- Country of Origin United States
- Category Enclosure Heaters
Dimensions
Width | 2 in |
Height | 1 7/8 in |
Length | 19 1/2 in |
Mounting Dimension | 18-3/4 in |
Details
Heater Voltage | 120V AC |
Watts | 450 W |
Phase | 1 |
Item | Low Profile Enclosure Heater |
Thermostat | None |
Mounting Holes O.C. | 5/16 in |
Standards | UL Recognized E60605 |
Includes | Mounting brackets |
Description
Low Profile Enclosure Heater, Thermostat None, 450 W Watts, Heater Voltage 120V AC, 1 Phase, Height 1 7/8 in, Length 19 1/2 in, Width 2 in, Mounting Dimension 18-3/4 in, Mounting Holes O.C. 5/16 in, Includes Mounting Brackets, Standards UL Recognized E60605
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 208/230/460V, 1 HP, 1140 rpm (HD52AK653)
- AIR HANDLER Pleated Air Filter, 24x24x4, MERV 7, Standard Capacity, Synthetic, 2W239, White (2W239)
- MOVINCOOL Cold Air Nozzle (LAY84209-0030)
- NVENT HOFFMAN Filter, For MHB11, M28, M36, M52 Series AC (10100056SP)
- VULCAN Finned Tubular Air Duct Heater, 240V (VFT68 -6B)
- VULCAN Low Profile Enclosure Heater, 200W, 120V (E-OSF-1510-200A)
- VULCAN Finned Tubular Heating Element, 240V (FTH50B-B)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT68-6C)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT912-12C)
- VULCAN Finned Tubular Heating Element, 240V (FTH30B-B)
- WIEGMANN Radiant Enclosure Heater, 3-15/16" H, 50W (RH115230V50W)
- Vulcan Heaters & Furnaces