Shop All Fryers
Vulcan
LG500-2 65-70 lb. Liquid Propane Floor Fryer - 150000 BTU
Mfr # 901LG500L
Zoro # G010781903
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,763.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Deliver basket after basket of freshly fried foods to your customers with this Vulcan LG500-2 65-70 lb. liquid propane floor fryer! With an oil capacity of 65-70 lb. this unit is packed with great benefits to make your frying experience as easy and efficient as possible. Boasting a 19 1/2in x 14in frying area this tube-style fryer delivers 150000 BTU of power and comes with 2 twin fry baskets so you can get to frying as soon as you fill the tank!Equipped with user-friendly snap action millivolt controls this unit's temperature can be adjusted from 200-400 degrees Fahrenheit in just a few simple steps. Plus to ensure safety for all employees a hi-limit indicator shuts off the gas connection and standing pilot if the oil temperatures get too high. A large V-shaped cold zone at the bottom of the fry tank prevents crumbs and other debris from burning which extends the life of your oil and keeps products tasting great. A 1 1/4in full port drain valve makes oil removal a quick and hassle-free process.The fry tank is comprised of rugged stainless steel that's designed to withstand the hustle and bustle of a busy commercial kitchen while the sides and back feature a non-corrosive galvanized finish. To aid in the cleaning process the basket hanger can be easily removed. Sturdy nickel-plated legs are standard. For your convenience this fryer comes with both a 1/2in and 3/4in gas connection. This unit requires liquid propane for operation.Overall Dimensions:Left to Right: 21inFront to Back: 29 1/2inHeight: 47 5/8inFrying Area: 19 1/2in x 14inOil Capacity: 65-70 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Infinite Control For - Part# 219-4107 (219-4107)
- ELECTROLUX Touch-Up Paint, Bisque (5304414035)
- CRESTWARE Sauce Pan w/Cool Grip, 2-1/2 qt., Aluminum (PAN2H)
- ACCUREX Sheave, 1Vp34 X 0.5, Tb Woods (352328)
- VULCAN LG300-2 35-40 lb. Liquid Propane Floor Fryer - 90000 BTU (901LG300L)
- TABLECRAFT Fry Basket, Black (426)
- VOLLRATH Fryer, 10lb, 12-5/8"Hx23"W, SS, Electric (CF2-1800DUAL)
- NATIONAL PRESTO Fryer Deep Grapappy Prst (05411)
- NUTRICHEF Convection Oven Cooker (PKCOV45)
- ADMIRAL CRAFT EQUIPMENT. Adcraft - Countertop Fryer, Electric, Single Tank, 120V (DF-6L)
- GALAXY EF10E 10 lb. Electric Countertop Fryer - 110V 1600W (177EF10E)
- Vulcan Fryers