Shop All Fryers
Vulcan
LG500-1 65-70 lb. Natural Gas Floor Fryer - 150000 BTU
Mfr # 901LG500N
Zoro # G410781886
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,388.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Deliver basket after basket of freshly fried foods to your customers with this Vulcan LG5001 6570 lb. natural gas floor fryer! With an oil capacity of 6570 lb. this unit is packed with great benefits to make your frying experience as easy and efficient as possible. Efficient Operation : Boasting a 19 1/2in x 14in frying area this tubestyle fryer delivers 150000 BTU of power. This unit includes a large Vshaped cold zone at the bottom of the fry tank to prevent crumbs and other debris from burning which extends the life of your oil and keeps products tasting great. Durable Construction : The fry tank is comprised of rugged stainless steel that's designed to withstand the hustle and bustle of a busy commercial kitchen while the sides and back feature a noncorrosive galvanized finish. It stands on four sturdy nickelplated legs for stability. Easy Cleaning : A 1 1/4in full port drain valve makes oil removal a quick and hasslefree process. Plus the basket hanger is removable for thorough cleaning. Natural Gas Connection : For your convenience this fryer comes with both a 1/2in and 3/4in gas connection. This unit requires natural gas for operation. Comfortable Use : This unit comes with 2 twin fry baskets so you can get to frying once the tank is full. Both baskets have plastic coated handles to ensure comfort. Userfriendly Design : Equipped with userfriendly snap action millivolt controls this unit's temperature can be adjusted from 200400 degrees Fahrenheit in just a few simple steps. Plus to ensure safety a hilimit indicator shuts off the gas connection and standing pilot if the oil temperatures get too high.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Range Receptacle Replaces Whirlpool 330031 and 868464 (RR110)
- DORMONT Gas Shut Off Valve -1-1/4" (125-FV)
- SAUER Sauer Canadian Style Steak Seasoning 26 oz. Bottle, PK6 (01260)
- RELIANCE WORLDWIDE John Guest Polypropylene Male Connector 3/8'' x 3/8'' NPTF, Pack of 10 (PP011223W)
- VULCAN LG300-2 35-40 lb. Liquid Propane Floor Fryer - 90000 BTU (901LG300L)
- PITCO P14 55 lb. Portable Fryer Oil Filter Machine - 120V (614P14A)
- TABLECRAFT Fry Basket, Yellow (429)
- EMERALD Compact Air Fryer with Temperature Control- 2L Capacity (SM-AIR-1800)
- COOKING PERFORMANCE GROUP EF300 15 lb. Heavy-Duty Electric Countertop Fryer - 208/240V 4200/5500W (351EF300)
- FRYCLONE 6.5 Gallon Orange Utility Oil Pail (259FOPN6GL)
- BACKYARD PRO BPF80 70 - 80 lb. Double Tank Portable Outdoor Fryer - 180000 BTU (554BPF80)
- Vulcan Fryers