Shop All Fryers
Vulcan
LG400-2 45-50 lb. Liquid Propane Floor Fryer - 120000 BTU
Mfr # 901LG400L
Zoro # G710781869
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,880.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Deliver basket after basket of freshly fried foods to your customers with this Vulcan LG4002 4550 lb. liquid propane floor fryer! With an oil capacity of 4550 lb. this unit is packed with great benefits to make your frying experience as easy and efficient as possible. Efficient Operation : Boasting a 14in x 14in frying area this tubestyle fryer delivers 120000 BTU of power. This unit includes a large Vshaped cold zone at the bottom of the fry tank to prevent crumbs and other debris from burning which extends the life of your oil and keeps products tasting great. Durable Construction : The fry tank is comprised of rugged stainless steel that's designed to withstand the hustle and bustle of a busy commercial kitchen while the sides and back feature a noncorrosive galvanized finish. It stands on four sturdy nickelplated legs for stability. Easy Cleaning : A 1 1/4in full port drain valve makes oil removal a quick and hasslefree process. Plus the basket hanger is removable for thorough cleaning. Liquid Propane Connection : For your convenience this fryer comes with both a 1/2in and 3/4in gas connection. This unit requires liquid propane for operation. Comfortable Use : This unit comes with 2 twin fry baskets so you can get to frying once the tank is full. Both baskets have plastic coated handles to ensure comfort. Userfriendly Design : Equipped with userfriendly snap action millivolt controls this unit's temperature can be adjusted from 200400 degrees Fahrenheit in just a few simple steps. Plus to ensure safety a hilimit indicator shuts off the gas connection and standing pilot if the oil temperatures get too high.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Valve Water Inlet Single (100934)
- CONTINENTAL REFRIGERATION Hinge Assembly - Rh, Old Style (CRC-20208OLD)
- BUNN Gasket5-1/4" D For Bunn - Part# 04844-0000 (04844-0000)
- AMGOOD 10 Tier Bun Pan Rack Sheet Pan Rack with Wheels (AMG 10TIER-PANRACK)
- VULCAN LG300-2 35-40 lb. Liquid Propane Floor Fryer - 90000 BTU (901LG300L)
- EMERALD Air Fryer 5.2 l Capacity with Digital LED Touch Display (1807) (SM-AIR-1807)
- EMERALD 11 Quart Manual Air Fryer 1000 Watts (SM-AIR-1791)
- BETTY CROCKER AIR FRYER / CONVECTION, Toaster Oven (BC-4637S)
- BAYOU CLASSIC BAYOU FRYER 2.5 GAL (700-725)
- NATIONAL PRESTO GRIDDLE ELECT 19"" FOLDBL (07073)
- RISE BY DASH Blue 2 qt Air Fryer (RCAF160GBSK02)
- Vulcan Fryers